Shop All Reader Eyewear
Bouton Optical
Zenon Z12R Reading Magnifier Eyewear, Gray Scratch-Resistant
Mfr # 250-27-0115
Zoro # G3598150
product price: $4.35
/pr
Sold in multiples of 12 for $52.20
$52.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Frame Style Frameless
- Lens Material Polycarbonate
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-27-0115
- Zoro # G3598150
- UPC # 616314045158
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Details
Item | Zenon Z12R Reading Magnifier Eyewear |
Lens Color | Gray |
Lens Coating | Scratch-Resistant |
Frame Style | Frameless |
Lens Material | Polycarbonate |
Gender | Men's |
Series | ZENON Z12 READERS |
Standards | ANSI Z87.1-2015 |
Frame Type | Frameless |
Description
Zenon Z12R Reading Magnifier Eyewear, Eyewear Frame Style Frameless, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Cooling Skull Cap, Royal Blue (8411-01)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (117S0310CH)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10 1/2, 1 Pair (GK011R/10H)
- BON TOOL Bon 14-985 Traffic Paddle, Stop/Slow 18", 6" Handle (14-985)
- BOUTON OPTICAL Reading/Working Glss, +2.5, Clear, Plycrbnt (250-27-0025)
- BOUTON OPTICAL Reading/Working Glss, +3.0, Clear, Plycrbnt (250-27-0030)
- BOUTON OPTICAL Bifocal Reading Glasses, +1.25, Clear (250-27-0012)
- BOUTON OPTICAL Reading/Wrking Glss, +2.25, Clear, Plycrbnt (250-27-0022)
- BOUTON OPTICAL Reading/Working Glss, +2.0, Clear, Plycrbnt (250-27-0020)
- BOUTON OPTICAL Reading/Wrking Glss, +2.75, Clear, Plycrbnt (250-27-0027)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30125)
- Bouton Optical Eye Protection