Shop All Safety Goggles
Bouton Optical
Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens, Contempo Series
Mfr # 251-5300-402
Zoro # G3593917
Sold in multiples of 12 for $91.08
Item requires special delivery charges. A $1.50 per item surcharge will be applied.
$91.08
Free 30-Day Returns
Key Features
- Frame Color Translucent Blue
- Lens Coating Anti-Fog, Scratch-Resistant
- UV Protection 99.9% UVA/UVB
- Series Contempo
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 251-5300-402
- Zoro # G3593917
- UPC # 616314106316
- Country of Origin Malaysia
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Color | Translucent Blue |
Lens Color | Smoke |
Lens Coating | Anti-Fog, Scratch-Resistant |
UV Protection | 99.9% UVA/UVB |
Series | Contempo |
Description
Bouton 5300 Contempo Goggles, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 8 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-17762)
- BOWMAN DISPENSERS Glove Box Dispenser, (3)Boxes, 15-53/64inW (GS-006)
- CAT FOOTWEAR Work Boots, Composite, Men, 9.5, W, Black, PR (P89955)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Atom Series (40092)
- NATIONAL SAFETY APPAREL Protective Goggles, Green Anti-Fog, Anti-Scratch Lens (H10GGLNN)
- WOKIN Clear Safety Goggle (455000)
- KLEENGUARD Impact Resistant Safety Goggles, Smoke Anti-Fog Lens, V80 Wildcat Series (20526)
- 3M SAFETY GLASS MLTPRPS GRY (47071H1-DC)
- HONEYWELL UVEX Safety Goggles with Hydroshield, Gray Scratch-Resistant Lens, Uvex Stealth Series (S3961HS)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Pilot Series (40274)
- Bouton Optical Safety Goggles