Shop All Safety Goggles
Bouton Optical
Safety Goggles, Clear Uncoated Lens, 552 Softsides Series
Mfr # 248-5290-300B
Zoro # G3593768
product price: $3.69
/pr
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Translucent Blue
- Lens Color Clear
- Lens Coating Uncoated
- Series 552 Softsides
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 248-5290-300B
- Zoro # G3593768
- UPC # 616314106415
- Country of Origin Malaysia
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Color | Translucent Blue |
Lens Color | Clear |
Lens Coating | Uncoated |
Series | 552 Softsides |
Description
Bouton 552 Softsides Goggles, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Heavy Duty Chap Apron, Yellow (2551)
- HILLMAN 4" Letter/Numb Stencils (839726)
- CAT FOOTWEAR Work Boots, Composite, Men, 13, W, Black, PR (P89955)
- TOUGH DUCK Surveyor Safety Vest, S31311-BLACK-L (S31311)
- BOUTON OPTICAL Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, 551 Softsides Series (248-5190-400B)
- BOUTON OPTICAL Safety Goggles, Clear Uncoated Lens, 441 Basic Series (248-4401-300)
- BOUTON OPTICAL Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (250-50-0420)
- BOUTON OPTICAL Safety Goggles, Clear Scratch-Resistant Lens, Contempo Series (251-5300-000)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- MCR SAFETY Safety Goggles, Clear Anti-Scratch Lens, 24 Series (2400)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39611HS)
- Bouton Optical Eye Protection