Shop All Safety Goggles
Bouton Optical
Safety Goggles, Clear Uncoated Lens, 550 Softsides Series
Mfr # 248-5090-300B
Zoro # G3593725
product price: $2.89
/pr
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Translucent Blue
- Lens Color Clear
- Lens Coating Uncoated
- Series 550 Softsides
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 248-5090-300B
- Zoro # G3593725
- UPC # 616314106323
- Country of Origin Malaysia
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Color | Translucent Blue |
Lens Color | Clear |
Lens Coating | Uncoated |
Series | 550 Softsides |
Description
Bouton 550 Softsides Goggles, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Notice Tag, 5-3/4 x 2-7/8 In, Bl/Wht, PK100 (Y602698)
- CHILL-ITS BY ERGODYNE Hook-and-Lopp Bandana, Universal, Flame (6705CT)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, XL (Size 10), 1 Pair (11-801)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd, 11' Red "NO ENTRY" WT (WM115-PS-NOENRW-F-S-110)
- BOUTON OPTICAL Safety Goggles, Clear Uncoated Lens, 441 Basic Series (248-4401-300)
- BOUTON OPTICAL Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, 551 Softsides Series (248-5190-400B)
- BOUTON OPTICAL Safety Goggles, Clear Scratch-Resistant Lens, Contempo Series (251-5300-000)
- BOUTON OPTICAL Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (250-50-0420)
- MAGID Safety Goggles, Clear Antifog Coating Lens (GFS360AFC)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (5JE28)
- STAR ASIA Welding Safety Goggles, Black Anti-Fog, Scratch-Resistant Lens (41217)
- Bouton Optical Safety Goggles