Shop All Safety Goggles
Bouton Optical
Safety Goggles, Clear Uncoated Lens, 440 Basic Series
Mfr # 248-4400-300
Zoro # G3593689
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Color Clear
- Lens Coating Uncoated
- Series 440 Basic
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 248-4400-300
- Zoro # G3593689
- UPC # 616314102691
- Country of Origin Malaysia
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Color | Clear |
Lens Color | Clear |
Lens Coating | Uncoated |
Series | 440 Basic |
Description
Bouton 440 Basic Goggles,Anti-Scratch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Gloves, Size 7, PR (87-297)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821-M (UHV821-M)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7058-A)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XL (45821)
- BOUTON OPTICAL Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (250-50-0420)
- BOUTON OPTICAL Safety Goggles, Clear Uncoated Lens, 441 Basic Series (248-4401-300)
- BOUTON OPTICAL Safety Goggles, Clear Scratch-Resistant Lens, Contempo Series (251-5300-000)
- BOUTON OPTICAL Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, 551 Softsides Series (248-5190-400B)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT66)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Centurion Series (40301-00000-10)
- 3M Goggle Chemical Splash/Impact (91252-80024)
- Bouton Optical Eye Protection