Shop All Safety Goggles
Bouton Optical
Safety Goggles, Clear Scratch-Resistant Lens, Contempo Series
Mfr # 251-5300-000
Zoro # G3593899
product price: $6.59
/pr
Sold in multiples of 12 for $79.08
Item requires special delivery charges. A $1.50 per item surcharge will be applied.
$79.08
Free 30-Day Returns
Key Features
- Frame Color Translucent Blue
- Lens Color Clear
- Lens Coating Scratch-Resistant
- UV Protection 99.9% UVA/UVB
- Series Contempo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 251-5300-000
- Zoro # G3593899
- UPC # 616314106293
- Country of Origin Malaysia
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Color | Translucent Blue |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
UV Protection | 99.9% UVA/UVB |
Series | Contempo |
Description
Bouton 5300 Contempo Goggles, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cylinder Storage, 9 Vertical, 8 Horizontal (5CHL4)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2076-S (7))
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXXL)
- ERB Safety Ear Muffs, Type: 239 NRR 23 db, One size, Plastic, Black/blue (14231)
- 3M Safety Goggles with Chin Protector, Clear Anti-Fog Lens, Modul-R Series (40658-00000-10)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, 5SY4 Series (740-0123)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Verdict Series (2235RB)
- HEXARMOR Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, LT300 Series (12-10003-02)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Innerzone 2 Series (740-0268)
- SAS SAFETY GOGGLE ZION X GREY LENS SAFETY (SA5104-02)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650D)
- Bouton Optical Eye Protection