Shop All Safety Goggles
Bouton Optical
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, 552 Softsides Series
Mfr # 248-5290-400B
Zoro # G3593777
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Translucent Blue
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Series 552 Softsides
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 248-5290-400B
- Zoro # G3593777
- UPC # 616314106460
- Country of Origin Malaysia
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Color | Translucent Blue |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Series | 552 Softsides |
Description
Bouton 552 Softsides Goggles, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, XL, 34" Inseam, Black (2653)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 105)
- PLASTICADE Panel, Vertical, Valet Arrow (4100-BK-PARK8)
- ANSELL VF, Gen Purpose Glove, 11, 1FEW5, PR (11-800VP)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0536)
- GATEWAY SAFETY Impact Resistant Safety Goggles (1710U50)
- ALLPOINTS Goggles, Safety , Fuselage, Clear (1421590)
- GE Safety Googles, Anti-Fog, Adjustable Headband (GE148CAF)
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- KLEIN TOOLS Safety Goggles, Clear Lens (60479)
- ENCON Enfog Box of 12 Clear Lens Safety Goggle (5058204)
- Bouton Optical Eye Protection