Shop All Safety Goggles
Bouton Optical
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, 551 Softsides Series
Mfr # 248-5190-400B
Zoro # G3593759
product price: $4.59
/pr
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Translucent Blue
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Series 551 Softsides
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 248-5190-400B
- Zoro # G3593759
- UPC # 616314106477
- Country of Origin Malaysia
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Color | Translucent Blue |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Series | 551 Softsides |
Description
Bouton 551 Softsides Goggles, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (11-735)
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 8, 100 PK, Blue (980)
- LYLE Danger Sign, 14x10 In., English (U1-1035-RA_14X10)
- NMC Flammable Sign (M16P)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39611HS)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- UNITED SCIENTIFIC Safety Goggles, Indirect Vent, Pc Lens (UNGOGGLE-P)
- WESTWARD Lift Front Lens Cover Safety Goggles, Shade 5.0 Lens (1UYF9)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (PSGPIL2-L17)
- MCR SAFETY Safety Goggles, Clear UV-AF Anti-Fog Lens (2310AF)
- KLEENGUARD Goggles with Face Shield, V90, Anti-Fog Coating, Clear Lenses, Blue Frame, Blue Shield, Unisex (18629)
- Bouton Optical Safety Goggles