Shop All Safety Goggles
Bouton Optical
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, 550 Softsides Series
Mfr # 248-5090-400B
Zoro # G3593731
product price: $4.45
/pr
Sold in multiples of 12 for $53.40
$53.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Translucent Blue
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Series 550 Softsides
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 248-5090-400B
- Zoro # G3593731
- UPC # 616314106378
- Country of Origin Malaysia
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Color | Translucent Blue |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Series | 550 Softsides |
Description
Bouton 550 Softsides Goggles, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 465K68 (465K68)
- CAROLINA SHOE Work Boots, Mens, 11, EE, 8inH, Brown, PR (CA7522)
- ZORO SELECT Replacement Liner, Size 7, White, PR (L8604B30-002)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3805)
- 3M Impact Resistant Safety Goggles, Clear Uncoated Lens, 332 Series, 10PK (40650-00000-10)
- 3M Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, GoggleGear Series (GG2891-SGAF)
- HONEYWELL UVEX Safety Goggles, Clear Scratch-Resistant Lens, Uvex Seismic Series (S0620)
- MCR SAFETY MCR Safety 2235R Chemical Splash Safety Goggles, Indirect Vent, Rubber Strap, Clear AF Lens (2235R)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S364)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3815)
- Bouton Optical Eye Protection