Shop All Safety Goggles
Bouton Optical
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, 440 Basic Series
Mfr # 248-4400-400
Zoro # G3593698
product price: $3.25
/pr
Sold in multiples of 12 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Series 440 Basic
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 248-4400-400
- Zoro # G3593698
- UPC # 616314102707
- Country of Origin Malaysia
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Color | Clear |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Series | 440 Basic |
Description
Bouton 440 Basic Goggles,Anti-Scratch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Ratchet Faceshield Assm 6 IR Flip Window (S32161)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Orange, Fits Hat Size 6-1/2 to 7-1/2 (23Z352)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (386L-08)
- STEINER Side Split, Cowhide Bib Apron, 36" (82165)
- BOUTON OPTICAL Safety Goggles, Clear Uncoated Lens, 441 Basic Series (248-4401-300)
- BOUTON OPTICAL Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (250-50-0420)
- BOUTON OPTICAL Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, 551 Softsides Series (248-5190-400B)
- BOUTON OPTICAL Safety Goggles, Clear Scratch-Resistant Lens, Contempo Series (251-5300-000)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0283)
- RADIANS Safety Goggles, Clear AF Anti-Fog, Scratch-Resistant Lens, Dagger Series (DG1-11)
- PIP Over The Glass Safety Glasses, PR (250-96-1551)
- Bouton Optical Safety Goggles