Shop All Safety Goggles
Bouton Optical
Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant
Mfr # 250-50-0420
Zoro # G3593786
product price: $8.59
/pr
Sold in multiples of 6 for $51.54
$51.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Material Nylon
- Frame Color Black
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-50-0420
- Zoro # G3593786
- UPC # 616314062414
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material Elastic, Brow Lining Material EVA Foam, Dielectric Protection No, Eye Socket Lining Material EVA Foam, Eyewear Size Universal, For Small Heads Designation H, Frame Color Black, Frame Material Polycarbonate, Frame Style Wraparound, Gender Unisex, Includes Interchangeable Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A5 Cut Level, Size L (2895 (L))
- BROTHER Die-Cut Address Labels, 1.1 x 3.5, White, PK1200 (DK12013PK)
- IRONCLAD PERFORMANCE WEAR Winter Waterproof Gloves, S, Nylon Back, PR (KDC5W-02-S)
- SIGNMISSION Registered Guests Violators Will Prosecuted, Black & Gold Aluminum Sign, 18" H, BG-1824-23225 (A-DES-BG-1824-23225)
- BOUTON OPTICAL Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, 551 Softsides Series (248-5190-400B)
- BOUTON OPTICAL Safety Goggles, Clear Scratch-Resistant Lens, Contempo Series (251-5300-000)
- BOUTON OPTICAL Safety Goggles, Clear Uncoated Lens, 441 Basic Series (248-4401-300)
- PAULSON MFG Paulson A-TACÂ Wildland Firefighter Goggles, Elastic Strap, Poly Lens, (510-WEN)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (2410F)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR15)
- MCR SAFETY MCR Safety 2230R Polycarbonate Goggles - Indirect Vent (2230R)
- Bouton Optical Eye Protection