Shop All Safety Glasses
Bouton Optical
Safety Glasses, Orange Scratch-Resistant
Mfr # 250-01-0004
Zoro # G3597688
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Orange
- Frame Color Orange
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-01-0004
- Zoro # G3597688
- UPC # 616314022784
- Country of Origin Malaysia
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | Orange |
Frame Color | Orange |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z12 |
Standards | ANSI Z87.1+ |
Features | Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 9.5 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Black |
Primary Lens Color | Orange |
Safety Glasses Frame Style | Frameless |
Frame Type | Frameless |
Includes Polarized Lens Coating | No |
Description
Zenon Z12 Eyewear,Anti-Scratch, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate/PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COYOTE EYEWEAR Coyote Eyewear 680562500646 FP-05 Floating Polarized Sunglasses; Matte Brown; Brown & Gold (FP-05 m brn/brown/gold nir)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-M (WJ261)
- TESTO O2-Sensor Typ 4OXLL (0393 0023)
- IMPACTO Knee Pads, Gell, Hard Shell, PR (879-00)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0000)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-06-0000)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-21-0100)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-11-0900)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-03-0000)
- PYRAMEX Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (S9910STMRG)
- Bouton Optical Eye Protection