Shop All Safety Glasses
Bouton Optical
Safety Glasses, Mirror Scratch-Resistant
Mfr # 250-01-0005
Zoro # G3597697
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-01-0005
- Zoro # G3597697
- UPC # 616314025280
- Country of Origin Malaysia
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | Silver Mirror |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z12 |
Standards | ANSI Z87.1+ |
Primary Lens Color | Mirror |
Features | Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 9.5 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Black |
Safety Glasses Frame Style | Frameless |
Frame Type | Frameless |
Description
Zenon Z12 Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- MCR SAFETY PVC Coated Gloves, 3/4 Dip Coverage, Black, PR (6212ESDL)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (38478)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-01-5503)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-10-0900)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0920)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-24-0301)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SG3610S)
- Bouton Optical Eye Protection