Shop All Safety Glasses
Bouton Optical
Safety Glasses, Indoor/Outdoor Scratch-Resistant
Mfr # 250-28-0002
Zoro # G3598211
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 250-28-0002
- Zoro # G3598211
- UPC # 616314068942
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Eyewear Frame Style | Half-Frame |
Lens Color | I/O |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Gender | Men's |
Foam Lined | No |
Series | ADVERSARY |
Standards | ANSI Z87.1-2015 |
Safety Glasses Frame Style | Half-Frame |
Primary Lens Color | Indoor/Outdoor |
Primary Frame Color | Black |
Features | Sleek Wraparound Lens Design Provide Excellent Peripheral Vision and Protection; Lightweight, Semi-Rimless Design Provides all Day User Comfort; Wraparound Lens Design with Distortion-Free Viewing; Bayonet Temples with Rubber Tips Provide a Comfortable Fit; Temple Tips Curve Out at Ends for Ease of Placement on Face; Ribbed Rubber Nose Pads Offer a more Secure Fit; Supplied with an Adjustable Neck Cord; 8 Base Curve Lens |
Frame Type | Half-Frame |
Description
Adversary Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tacky Mat, White, 18 x 36 In, PK4 (2UYC4)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficency Monitor, remote sensing capability (99028)
- SUPERGRIT 4" Stair nosing-4'0" Black (241BF-BLA4)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0980)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-11-0900)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0020)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-01-F021)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-10-0900)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-10-0920)
- JACKSON SAFETY Nemesis Series 25659 Safety Glasses, Hard-Coated Lens, Polycarbonate Lens, Wraparound Frame (3000359)
- Bouton Optical Eye Protection