Shop All Safety Glasses
Bouton Optical
Safety Glasses, Indoor/Outdoor Scratch-Resistant
Mfr # 250-08-0002
Zoro # G3597968
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Pvc
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 250-08-0002
- Zoro # G3597968
- UPC # 616314077838
- Country of Origin Malaysia
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | I/O |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z14SN |
Standards | ANSI Z87.1-2015 |
Frame Color | Clear |
Primary Lens Color | Indoor/Outdoor |
Features | Popular Z13 Style with a Soft Nosepiece Bridge; Lightweight, Rimless Design Provides all Day User Comfort; Flexible, Rubber Tip Temples Provide a Secure Fit without Uncomfortable Pressure Points; Soft Rubber Bridge Design with a Ribbed Nosepiece for Comfort; 10 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Clear |
Safety Glasses Frame Style | Frameless |
Primary Frame Color | Clear |
Frame Type | Frameless |
Description
Zenon Z14Sn Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster PVC Dotted Knit Gloves, 12PK (T93P)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" H Pol. S.S., EXIT SALIDA (HDSF-8511-H-PS-EXITDBL)
- CHARTPAK Painting LettersNumbers Stencils, Yellow, 35PK (CHA01575)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-08-0005)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-08-0000)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-08-0001)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-10-0904)
- CONDOR Safety Glasses, Indoor/Outdoor Scratch-Resistant (4VAZ3)
- Bouton Optical Safety Glasses