Shop All Safety Glasses
Bouton Optical
Safety Glasses, Indoor/Outdoor Scratch-Resistant
Mfr # 250-06-0002
Zoro # G3597846
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Frame Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Pvc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-06-0002
- Zoro # G3597846
- UPC # 616314036255
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | I/O |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z13 |
Standards | ANSI Z87.1+; CSA |
Primary Lens Color | Indoor/Outdoor |
Safety Glasses Frame Style | Frameless |
Features | Lightweight, Rimless Design Provides all Day User Comfort; Flexible, Rubber Tip Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 10 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Clear |
Frame Type | Frameless |
Includes Polarized Lens Coating | No |
Description
Zenon Z13 Eyewear,Anti-Scratch, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate/PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 20 lb (791)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- BROTHER Label Tape Cartridge, White, Labels/Roll: 800 (DK3235)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, M, PR (ARCSTK-00-009)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-11-0904)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-28-0002)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0000)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-10-0920)
- REVISION MILITARY Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0152-0001)
- Bouton Optical Safety Glasses