Shop All Safety Glasses
Bouton Optical
Safety Glasses, Indoor/Outdoor Anti-Fog
Mfr # 250460226
Zoro # G1926029
Sold in multiples of 12 for $69.48
$69.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color I/O
- Frame Color Brown
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 250460226
- Zoro # G1926029
- UPC # 616314129186
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Full-Frame |
Item | Safety Glasses |
Lens Color | I/O |
Frame Color | Brown |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | 5SY4 |
Primary Lens Color | Indoor/Outdoor |
Safety Glasses Frame Style | Full-Frame |
Frame Type | Full-Frame |
Description
Safety Glasses, Series Commander(TM), Gender Universal, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Brown, Frame Material Polycarbonate, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, S, PR (N9674S)
- SIGNMISSION OSHA THINK Sign, Safety Starts W/ You Bilingual, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-TS-D-1014-L-11873)
- ARIAT Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (10005949)
- HEXARMOR Work Gloves, Rig Lizard, Size 2XL, PR (2021X-XXL (11))
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-10-5501)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0000)
- BOUTON OPTICAL Safety Glasses, Green Anti-Fog, Scratch-Resistant (249-5907-207)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0920)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-11-0904)
- KLEENGUARD V30 Nemesis Safety Glasses, Mirror Coating, Scratch-Resistant, Black Half Frame, Smoke Lens (25688)
- Bouton Optical Safety Glasses