Shop All Safety Glasses
Bouton Optical
Safety Glasses, Green Scratch-Resistant
Mfr # 250-AN-10118
Zoro # G3598911
product price: $7.89
/ea
Sold in multiples of 12 for $94.68
$94.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Pvc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-AN-10118
- Zoro # G3598911
- UPC # 899558002112
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Half-Frame |
Item | Safety Glasses |
Lens Color | IR 3.0 |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Anser |
Standards | ANSI Z87.1; CSA Z94.3 |
Features | Wraparound Temples with Rubberized tips Gently Grip the Wearers Head; Lightweight, Semi-Rimless Design Provides all day User Comfort; Sleek, Sporty Style with Wraparound Lens Protection; Bayonet Temples with Flexible Rubber Tips Offer a Comfortable, Secure fit; Soft Rubber Nose Pads help Keep the Glasses in Place; Supplied with an Adjustable Neck Cord; 9 Base Curve Lens |
Primary Frame Color | Black |
Primary Lens Color | Green |
Safety Glasses Frame Style | Half-Frame |
Includes Polarized Lens Coating | No |
Frame Type | Half-Frame |
Description
Anser Eyewear,Anti-Scratch, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Material Polycarbonate/PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Boss Ladyfinger Women's Indoor/Outdoor String Knit Gardening Gloves Assorted S 1 pair (8438S)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, Medium, Gray/Black, Pair, 12PK (34-844/M)
- BERNE Vest, Washed, V-Neck, Small, Regular (VW531)
- LYLE No Overnight Parking Sign, 18" x 12, NP-056-12HA (NP-056-12HA)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-21-0401)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-06-5503)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0000)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-MT-10070)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-00-0001)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (21294)
- Bouton Optical Safety Glasses