Shop All Safety Glasses
Bouton Optical
Safety Glasses, Green Anti-Fog, Scratch-Resistant
Mfr # 249-5907-207
Zoro # G1282359
product price: $16.19
/ea
Sold in multiples of 12 for $194.28
$194.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color IR 3.0
- Frame Color Smoke
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 249-5907-207
- Zoro # G1282359
- UPC # 616314102325
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Full-Frame |
Item | Safety Glasses |
Lens Color | IR 3.0 |
Frame Color | Smoke |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Propionate With Wire Mesh Sides |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | U-Fit |
Standards | ANSI Z87.1 |
Primary Lens Color | Green |
Primary Frame Color | Smoke |
Safety Glasses Frame Style | Full-Frame |
Features | Classic Dual Lens Style; Long Lasting Heavy-Duty Metal Hinges; Molded Nose Bridge Design to fit the Majority of Users; U-Fit Spatula Temples with a Wire Core |
Frame Type | Full-Frame |
Includes Polarized Lens Coating | No |
Description
5900 Traditional Spectacle Eyewear, Series U-Fit(R), Polarized Lens No, Lens Coating Anti-Fog, Scratch Resistant, No Foam Lined, Eyewear Frame Style Full-Frame, Frame Material Propionate with wire mesh sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Notice Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMCHM825VP)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KA12)
- CAROLINA SHOE Work Boots, Mens, 10, EE, Lace Up, Oxford, PR (CA1520)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size L, 12PK (GL2001KL)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0000)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-08-0001)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-06-0020)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-06-0002)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-03-0080)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-AN-10113)
- CARHARTT EYEWEAR Rockwood Gray A/F (CHB720DT)
- Bouton Optical Eye Protection