Shop All Safety Glasses
Bouton Optical
Safety Glasses, Gray Scratch-Resistant
Mfr # 250-24-0001
Zoro # G3598117
product price: $1.45
/ea
Sold in multiples of 12 for $17.40
$17.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Gender Unisex
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-24-0001
- Zoro # G3598117
- UPC # 616314025501
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Half-Frame |
Item | Safety Glasses |
Lens Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | HI-VOLTAGE ARC |
Standards | ANSI Z87.1-2015 |
Frame Color | Black |
Features | Eye Protection with Built-in Sideshields; Lens Design Maximizes View, Providing User Comfort and Safety; Polycarbonate Lens with Built-in Sideshields Maximize Peripheral Protection; Adjustable Length Temples Provide a Secure, Comfortable Fit; Molded Nose Bridge Design to Fit the Vast Majority of Users; U-Fit spatula Temples; 4 Base Curve Lens |
Primary Frame Color | Black |
Primary Lens Color | Gray |
Safety Glasses Frame Style | Half-Frame |
Frame Type | Half-Frame |
Description
Hi-Voltage Arc Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lock out tag out Wallet Cards, PK10 (LOSC13 BI)
- ZING Portable Lockout Kit, Filled, Red/Blue/Blk (7683)
- KGS BOOT GUARD Shoe Laces, 63" L, Kevlar(R), Bl, PR (263)
- CESTUS Work Gloves , Fire Attack #1000 PR XL (FR1000 XL)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-24-0301)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-11-0904)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-11-0900)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-10-5501)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-99-0980)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (XD411VS)
- Bouton Optical Safety Glasses