Shop All Safety Glasses
Bouton Optical
Safety Glasses, Gray Scratch-Resistant
Mfr # 250-11-5501
Zoro # G3982517
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 250-11-5501
- Zoro # G3982517
- UPC # 616314056017
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Eva Petite, Gender Women's, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Pink, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray/Pink, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 50 Pairs (PBLW-050)
- NEVS 1" wide x 500" Aqua Labeling Tape (TC-10-Aqua)
- GASCO Gas Cylinder Regulator, Demand Flow (75-DFR)
- STRANCO Reflective Letter Label, D, 2-1/2in H, PK25 (RUM200-D-YB)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-21-0401)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-00-0001)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-06-5509)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-99-0900)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-08-0001)
- BOUTON OPTICAL Safety Glasses, IR 5.0 Scratch-Resistant (250-AN-10119)
- SCOTCH 3M Clear Lens Clear Frame 1 pc (PROJECTH1-DC)
- Bouton Optical Safety Glasses