Shop All Safety Glasses
Bouton Optical
Safety Glasses, Gray Scratch-Resistant
Mfr # 250-10-5501
Zoro # G3986753
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-10-5501
- Zoro # G3986753
- UPC # 616314056000
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Safety Glasses Size | Narrow |
Size | Narrow |
Description
Safety Glasses, Series Eva, Gender Women's, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Pink, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray/Pink, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 9 Piece 6mm 1/4 Inch Sizes: 0-8 Professional Number Punch Stamp Set (NUMBER14)
- KLEIN TOOLS Lineman Work Glove, Medium (40080)
- CALLOWAY MILLS Black, 18 W x 30 L (103581830)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 090)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-10-0900)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0000)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-11-0900)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-08-0001)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-01-5503)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (SB5730D)
- Bouton Optical Eye Protection