Shop All Safety Glasses
Bouton Optical
Safety Glasses, Gray Scratch-Resistant
Mfr # 250-08-0001
Zoro # G3597959
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Pvc
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 250-08-0001
- Zoro # G3597959
- UPC # 616314077807
- Country of Origin Malaysia
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z14SN |
Standards | ANSI Z87.1-2015 |
Frame Color | Black |
Primary Frame Color | Black |
Primary Lens Color | Gray |
Safety Glasses Frame Style | Frameless |
Features | Popular Z13 Style with a Soft Nosepiece Bridge; Lightweight, Rimless Design Provides all Day User Comfort; Flexible, Rubber Tip Temples Provide a Secure Fit without Uncomfortable Pressure Points; Soft Rubber Bridge Design with a Ribbed Nosepiece for Comfort; 10 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Black |
Frame Type | Frameless |
Description
Zenon Z14Sn Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/L (8127-09)
- HONEYWELL NORTH Coat Apron, Silver, 56 In. L (SSCA/L)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (132BLA5)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-08-0005)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-08-0000)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-08-0002)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-21-0401)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-06-5509)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-21-0400)
- RADIANS Polarized Safety Glasses, Brown POL Uncoated (VG3-P)
- Bouton Optical Eye Protection