Shop All Safety Glasses
Bouton Optical
Safety Glasses, Gray Scratch-Resistant
Mfr # 250-03-0001
Zoro # G3597819
original price:
$3.10
35% off
new price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Lens Material Polycarbonate
- Gender Unisex
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-03-0001
- Zoro # G3597819
- UPC # 616314024719
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z28 |
Eyewear Frame Design | OTG |
Standards | ANSI Z87.1-2015 |
Features | Over-The-Glass (OTG) Style that Fits Comfortably Over Most Personal Eyewea; Over-the-Glass Design helps Keep Prescription Eyewear Users in Compliance; Can also be Worn by Itself as a Safety Glass; Rimless Frame Design Ensures an Unobstructed View; Adjustable Length Temples Provide the User with a Secure Custom fit; Molded Nose Bridge Design to Fit the Vast Majority of Users; 4 Base Curve Lens; Temple Material : Polycarbonate; Temple Color : Gray |
Safety Glasses Frame Style | Frameless |
Primary Lens Color | Gray |
Frame Type | Frameless |
Description
Zenon Z28 Over-The-Glass Eyewear, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Continuous Label Roll Cartridge (250VTBYPX)
- FALLTECH Vertical Lifeline, White, Steel Hardware (820020)
- CONDOR Canvas Gloves, Cotton/Polyester, L, PR (5AX85)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F382)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-03-0000)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-03-0080)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-24-0080)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-10-0904)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-28-0020)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- Bouton Optical Safety Glasses