Shop All Safety Glasses
Bouton Optical
Safety Glasses, Gray Scratch-Resistant
Mfr # 250-01-0001
Zoro # G3597660
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-01-0001
- Zoro # G3597660
- UPC # 616314024870
- Country of Origin Malaysia
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Gray |
Frame Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z12 |
Standards | ANSI Z87.1+ |
Features | Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 9.5 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Black |
Safety Glasses Frame Style | Frameless |
Primary Lens Color | Gray |
Frame Type | Frameless |
Description
Zenon Z12 Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 3.5" Height, These Doors Are Electronically Controlled Sign, Landscape, 10PK (OS-NS-D-35-L-18580-10PK)
- MCR SAFETY Coated Gloves, Black, M, PR (N9690FCM)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (844104)
- SUNDSTROM SAFETY Cartridge, OV, Black, 4 PK, NIOSH 42 CFR 84 (SR 218-6)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-01-0002)
- BOUTON OPTICAL Safety Glasses, Brown Scratch-Resistant (250-01-5504)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-01-0021)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- BOUTON OPTICAL Safety Glasses, Green Anti-Fog, Scratch-Resistant (249-5907-207)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-06-5509)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Fog ; Anti-Scratch (11-186)
- Bouton Optical Safety Glasses