Shop All Safety Glasses
Bouton Optical
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # 250-21-0421
Zoro # G3598099
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Pvc
- Gender Unisex
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-21-0421
- Zoro # G3598099
- UPC # 616314067204
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Eyewear Frame Style | Half-Frame |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Gender | Unisex |
Foam Lined | No |
Series | HI-VOLTAGE AC |
Standards | ANSI Z87.1-2015 |
Safety Glasses Frame Style | Half-Frame |
Primary Frame Color | Black |
Primary Lens Color | Gray |
Features | Narrow Frame and Bridge for Smaller Faces; Unisex Styling Looks Great on Both Men and Women; Designed to Provide a Great Fit for Smaller Faces Using a Narrow Nose Bridge and Frame; Adjustable Length Temples with Rubber Tips Provide a Comfortable Fit; Oversized Rubber Nose Pads Offer a more Secure Fit; 10 Base Curve Lens |
Frame Type | Half-Frame |
Description
Hi-Voltage Ac Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1805442)
- MECHANIX WEAR Large Coyote Anti-Vibration Gloves (MG-F72-010)
- ACCUFORM BILINGUAL OSHA DANGER SAFETY SIGN LEAD (SBMCAW188XT)
- RAILHEAD GEAR Red Led Vehicle Strobe (M490-LED R)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-11-0900)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0001)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-10-0904)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-99-0980)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- HEXARMOR Safety Glasses, MX200, Anti-Fog Coating, TruShield2SF, Frameless, Clear Lens (11-10004-05)
- Bouton Optical Safety Glasses