Shop All Safety Glasses
Bouton Optical
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # 250-08-0021
Zoro # G3597995
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Pvc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 250-08-0021
- Zoro # G3597995
- UPC # 616314077814
- Country of Origin Malaysia
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z14SN |
Standards | ANSI Z87.1-2015; CSA |
Frame Color | Black |
Safety Glasses Frame Style | Frameless |
Primary Frame Color | Black |
Primary Lens Color | Gray |
Features | Popular Z13 Style with a Soft Nosepiece Bridge; Lightweight, Rimless Design Provides all Day User Comfort; Flexible, Rubber Tip Temples Provide a Secure Fit without Uncomfortable Pressure Points; Soft Rubber Bridge Design with a Ribbed Nosepiece for Comfort; 10 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Black |
Frame Type | Frameless |
Description
Zenon Z14Sn Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Anti-Slip 60 Grit High Traction Tape- 2" x 25ft- Black (TAPE-AST-AS101-200-25-BK)
- BRADY Stop Sign, 18" Height, 18" Width, Plastic, Octagon, English (124515)
- POPULAR LIFE Arya-Net Extra Fine Elastic Edge Black Hair Net (BLPL-MS-HC-7BK-1)
- APACHE MILLS Diamond Star Mat, 2 ft L, 3 ft W (3926709032x3)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-10-0920)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-11-0904)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-06-0000)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-F020)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (25704)
- Bouton Optical Safety Glasses