Shop All Safety Glasses
Bouton Optical
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # 250-01-0021
Zoro # G3597715
original price:
$3.02
14% off
new price: $2.59
/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Gender Unisex
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-01-0021
- Zoro # G3597715
- UPC # 616314067181
- Country of Origin Malaysia
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z12 |
Standards | ANSI Z87.1+; CSA |
Safety Glasses Frame Style | Frameless |
Features | Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; The Z12 EB Bridge Extends Further out from the Lens, Providing an Improved Fit for Wearers with a Shallower Nose Bridge; Variety of Lenses Available; 9.5 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Black |
Primary Lens Color | Gray |
Frame Type | Frameless |
Description
Zenon Z12 Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (101851729)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TSS102CTP)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, XL, PR (ARCSTK-00-011)
- LINCOLN ELECTRIC Welding Jacket (K4690-XL)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-10-0904)
- BOUTON OPTICAL Safety Glasses, Brown Scratch-Resistant (250-AN-10121)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0001)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-10-0920)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- AO SAFETY AO Safety 247-14246-00000-20 3M Maxim Gt Prot 14246-00000-20 Cs-20 (247-14246-00000-20)
- Bouton Optical Safety Glasses