Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Uncoated
Mfr # 250-24-0080
Zoro # G3598126
original price:
$1.52
8% off
new price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Gender Unisex
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-24-0080
- Zoro # G3598126
- UPC # 616314032622
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Half-Frame |
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Uncoated |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | HI-VOLTAGE ARC |
Standards | ANSI Z87.1-2015 |
Frame Color | Black |
Primary Lens Color | Clear |
Safety Glasses Frame Style | Half-Frame |
Features | Eye Protection with Built-in Sideshields; Lens Design Maximizes View, Providing User Comfort and Safety; Polycarbonate Lens with Built-in Sideshields Maximize Peripheral Protection; Adjustable Length Temples Provide a Secure, Comfortable Fit; Molded Nose Bridge Design to Fit the Vast Majority of Users; U-Fit spatula Temples; 4 Base Curve Lens |
Primary Frame Color | Black |
Frame Type | Half-Frame |
Description
Hi-Voltage Arc Eyewear,Uncoated, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Dark Gray, 3 ft. W x 6 ft. L (132S0036CH)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460WN)
- BSC PREFERRED Mil. Spec. Washer Nylon Plastic Number 4 Screw Size NAS1515-H04L, 100PK (92150A104)
- ANSELL Bib Apron, 33 In. W, Blue, 54 In. L (56-007)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0300)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0000)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-24-0301)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0920)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-06-5509)
- HONEYWELL UVEX Safety Glasses, Hypershock, HydroShield Anti-Fog Coating, Clear Full-Frame, Clear Lens (S2970HS)
- Bouton Optical Safety Glasses