Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Scratch-Resistant
Mfr # 250-MT-10070
Zoro # G3599009
original price:
$2.52
21% off
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Nylon
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 250-MT-10070
- Zoro # G3599009
- UPC # 899558001863
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | OS |
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Nylon |
Gender | Unisex |
Foam Lined | No |
Series | Monteray II |
Eyewear Frame Design | Wraparound |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2015 |
Frame Color | Black |
Primary Frame Color | Black |
Features | Economical Upscale Design with a Soft Nosepiece and Stylish Shaped Lens; Lightweight Design; Soft Pliable Rubber Temples Eliminate any Pressure Points; Soft Nosepiece Minimizes Slippage and Keeps Glasses in Place for a Secure fit; 9.75 Base Curve Lens |
Primary Lens Color | Clear |
Safety Glasses Frame Style | Frameless |
Frame Type | Frameless |
Description
Monteray Ii Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Small (FROGSA-70-008)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (8WC83)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (103-4430)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-430)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0020)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0980)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-21-0100)
- HEXARMOR Safety Glasses, Clear Scratch Resistant (11-29001-02)
- Bouton Optical Safety Glasses