Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Scratch-Resistant
Mfr # 250-28-0000
Zoro # G3598196
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-28-0000
- Zoro # G3598196
- UPC # 616314065835
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Eyewear Frame Style | Half-Frame |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Men's |
Foam Lined | No |
Series | ADVERSARY |
Standards | ANSI Z87.1-2015 |
Frame Color | Black |
Primary Lens Color | Clear |
Primary Frame Color | Black |
Features | Sleek Wraparound Lens Design Provide Excellent Peripheral Vision and Protection; Lightweight, Semi-Rimless Design Provides all Day User Comfort; Wraparound Lens Design with Distortion-Free Viewing; Bayonet Temples with Rubber Tips Provide a Comfortable Fit; Temple Tips Curve Out at Ends for Ease of Placement on Face; Ribbed Rubber Nose Pads Offer a more Secure Fit; Supplied with an Adjustable Neck Cord; 8 Base Curve Lens |
Safety Glasses Frame Style | Half-Frame |
Frame Type | Half-Frame |
Includes Polarized Lens Coating | No |
Description
Adversary Eyewear,Anti-Scratch, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONER Lindu Straw Ultimate Shade Hat (48-88-54-l-g)
- BON TOOL Bon 84-279 Caution Tape Red 3" X 1000 Foot (84-279)
- DUNLOP Rubber Boots, 15, Overall Height, PR1 (MZ2LE02)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-153-461-1.5-SC)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0020)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-10-0920)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-28-0020)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-CE-10091)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2950X)
- Bouton Optical Eye Protection