Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Scratch-Resistant
Mfr # 250-24-0000
Zoro # G3598108
product price: $1.45
/ea
Sold in multiples of 12 for $17.40
$17.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Gender Unisex
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-24-0000
- Zoro # G3598108
- UPC # 616314025495
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Eyewear Frame Style | Half-Frame |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | HI-VOLTAGE ARC |
Standards | ANSI Z87.1-2015 |
Primary Lens Color | Clear |
Features | Eye Protection with Built-in Sideshields; Lens Design Maximizes View, Providing User Comfort and Safety; Polycarbonate Lens with Built-in Sideshields Maximize Peripheral Protection; Adjustable Length Temples Provide a Secure, Comfortable Fit; Molded Nose Bridge Design to Fit the Vast Majority of Users; U-Fit spatula Temples; 4 Base Curve Lens |
Safety Glasses Frame Style | Half-Frame |
Primary Frame Color | Black |
Frame Type | Half-Frame |
Description
Hi-Voltage Arc Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION METALIZERS Global Industrial„¢ Round Glass Convex Mirror, Indoor, 36" Dia., 160° Viewing Angle (GIC3600)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- AURALEX ACOUSTICS LENRD Bass Trap Purple, 4PK (LENRD Bass Trap Purple)
- CONDOR Leather Gloves, Grained Pigskin, L, PR (5T926)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0300)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-24-0080)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-24-0001)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-06-0000)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0001)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-06-0002)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (XPAP418)
- Bouton Optical Safety Glasses