Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Scratch-Resistant
Mfr # 250-21-0400
Zoro # G3598047
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Pvc
- Gender Unisex
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 250-21-0400
- Zoro # G3598047
- UPC # 616314031984
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Eyewear Frame Style | Half-Frame |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Gender | Unisex |
Foam Lined | No |
Series | HI-VOLTAGE AC |
Standards | ANSI Z87.1-2015 |
Primary Lens Color | Clear |
Features | Narrow Frame and Bridge for Smaller Faces; Unisex Styling Looks Great on Both Men and Women; Designed to Provide a Great Fit for Smaller Faces Using a Narrow Nose Bridge and Frame; Adjustable Length Temples with Rubber Tips Provide a Comfortable Fit; Oversized Rubber Nose Pads Offer a more Secure Fit; 10 Base Curve Lens |
Safety Glasses Frame Style | Half-Frame |
Primary Frame Color | Black |
Frame Type | Half-Frame |
Description
Hi-Voltage Ac Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, L, White, Polyethylene Coated Spundbond Polypropylene, Elastic (PE444SWHLG010000)
- LYLE Warning Sign, Do Not Block Door, 7 in. H (U6-1053-RA_10X7)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0402-NP_14x10 (LCU3-0402-NP_14x10)
- ILC Replacement for Maxtec Max-250+ (r125p02-011) Oxygen Sensors (MAX-250+ (R125P02-011) OXYGEN SENSORS MAXTEC)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-01-5503)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0001)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-11-0900)
- BOUTON OPTICAL Safety Glasses, Green Anti-Fog, Scratch-Resistant (249-5907-207)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-99-0900)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0080)
- EDGE EYEWEAR Safety Glasses, Blue Polarized ; Anti-Scratch (TSRAP218)
- Bouton Optical Eye Protection