Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Scratch-Resistant
Mfr # 250-21-0100
Zoro # G3598001
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Frame Color Blue
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 250-21-0100
- Zoro # G3598001
- UPC # 616314024887
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Eyewear Frame Style | Half-Frame |
Lens Color | Clear |
Frame Color | Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | HI-VOLTAGE AC |
Standards | ANSI Z87.1-2015 |
Features | Narrow Frame and Bridge for Smaller Faces; Unisex Styling Looks Great on Both Men and Women; Designed to Provide a Great Fit for Smaller Faces Using a Narrow Nose Bridge and Frame; Adjustable Length Temples with Rubber Tips Provide a Comfortable Fit; Oversized Rubber Nose Pads Offer a more Secure Fit; 10 Base Curve Lens |
Primary Lens Color | Clear |
Primary Frame Color | Blue |
Safety Glasses Frame Style | Half-Frame |
Includes Polarized Lens Coating | No |
Frame Type | Half-Frame |
Description
Hi-Voltage Ac Eyewear,Anti-Scratch, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Material Polycarbonate/PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Knee Boots, Size 13, 13" H, Green, Plain, PR (8562-0000-394)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- HY-KO 3/4In Consecutive 1-100 Numbers, 10PK (A02092)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-8-4)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-10-0920)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0020)
- BOUTON OPTICAL Safety Glasses, Brown Scratch-Resistant (250-AN-10121)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-01-0001)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-AN-10112)
- CREWS BlackJack Metal Alloy Safety Glasses, Clear Polycarbonate (MCSCRWS2110)
- Bouton Optical Safety Glasses