Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Scratch-Resistant
Mfr # 250-08-0000
Zoro # G3597940
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Pvc
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 250-08-0000
- Zoro # G3597940
- UPC # 616314077791
- Country of Origin Malaysia
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z14SN |
Standards | ANSI Z87.1-2015 |
Frame Color | Clear |
Features | Popular Z13 Style with a Soft Nosepiece Bridge; Lightweight, Rimless Design Provides all Day User Comfort; Flexible, Rubber Tip Temples Provide a Secure Fit without Uncomfortable Pressure Points; Soft Rubber Bridge Design with a Ribbed Nosepiece for Comfort; 10 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Clear |
Primary Lens Color | Clear |
Safety Glasses Frame Style | Frameless |
Primary Frame Color | Clear |
Frame Type | Frameless |
Description
Zenon Z14Sn Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat-Resistant Sleeve, Univ, 19 In, Natural (4JD84)
- PLASTICADE Barricade, Verticade, HIP Sheet (4200-W-HIP)
- NOTRAX 30 ft. L x PVC Foam, 1/2" Thick (419S0230BY)
- BULLARD Fire Helmet, Blue, Modern (LTXBL)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-08-0005)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-08-0002)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-08-0001)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0020)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-11-0920)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (ST1130)
- Bouton Optical Eye Protection