Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Anti-Reflective, Scratch-Resistant
Mfr # 250-34-0010
Zoro # G9503593
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Anti-Reflective, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-34-0010
- Zoro # G9503593
- UPC # 616314156731
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Supersonic, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Reflective, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Gray, Eyewear Size M, Frame Material Polycarbonate/PVC, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN55)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X001200)
- BRADY Maintenance Tag, 5 3/4 in Height, 3 in (86535)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Acrylic, 48" dia. (PLX48)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-99-0900)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0980)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0920)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-01-0001)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0001)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-11-0904)
- HONEYWELL UVEX Uvex Clear Lens Cleaning Solution, 16 oz. Spray Bottle (S471)
- Bouton Optical Safety Glasses