Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # 250-MT-10071
Zoro # G3599018
Sold in multiples of 12 for $33.48
$33.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Nylon
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 250-MT-10071
- Zoro # G3599018
- UPC # 899558001870
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | OS |
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Nylon |
Gender | Unisex |
Foam Lined | No |
Series | Monteray II |
Eyewear Frame Design | Wraparound |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2015 |
Frame Color | Black |
Features | Economical Upscale Design with a Soft Nosepiece and Stylish Shaped Lens; Lightweight Design; Soft Pliable Rubber Temples Eliminate any Pressure Points; Soft Nosepiece Minimizes Slippage and Keeps Glasses in Place for a Secure fit; 9.75 Base Curve Lens |
Safety Glasses Frame Style | Frameless |
Primary Frame Color | Black |
Primary Lens Color | Clear |
Frame Type | Frameless |
Description
Monteray Ii Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, XL (279-11)
- BRADY Stop Sign, 14" W, 10" H, English, Fiberglass, Red, White (70536)
- CROSSFIRE Element Foam Lined Safety Goggle (91352 AF)
- HILLMAN English White Open/Close Clock Sign 6 in. H X 12 in. W, 3PK (848653)
- BOUTON OPTICAL Safety Glasses, Green Anti-Fog, Scratch-Resistant (249-5907-207)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-01-0001)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-28-0020)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-10-0904)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-99-0980)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-F020)
- HEXARMOR Safety Glasses, MX350, Adjustable Head Strap, Full-Frame, Anti-Fog Coating, TruShield S, Clear Lens (11-23001-04)
- Bouton Optical Eye Protection