Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # 250-EVS-0000
Zoro # G3251976
product price: $9.79
/ea
Sold in multiples of 12 for $117.48
$117.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-EVS-0000
- Zoro # G3251976
- UPC # 038428137621
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polypropylene |
Gender | Unisex |
Foam Lined | No |
Series | 250-EVS |
Standards | ANSI Z87.1-2010 |
Primary Lens Color | Clear |
Safety Glasses Frame Style | Frameless |
Primary Frame Color | Black |
Frame Type | Frameless |
Description
Eyewear For Evolution Deluxe 6100 Hats, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (IVPF42100)
- TAPE LOGIC Tape Logic® Number Labels, "11", 1" Circle, Black, 500/Roll (DL6763)
- BRADY Pipe Marker, Cold Water Supplto 3/4 In (7057-3C)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0283)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-F020)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-01-0005)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0000)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-28-0020)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-08-0002)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0000)
- SKULLERZ BY ERGODYNE Anti-Fog In/Outdoor Lens Matte Black Frameless Safety Glasses (VALI-AF)
- Bouton Optical Safety Glasses