Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # 250-AN-10111
Zoro # G3598841
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Pvc
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-AN-10111
- Zoro # G3598841
- UPC # 899558001429
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Half-Frame |
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Gender | Unisex |
Foam Lined | No |
Series | Anser |
Standards | ANSI Z87.1; CSA Z94.3 |
Frame Color | Black |
Features | Wraparound Temples with Rubberized Tips to Grip the Wearers Head; Lightweight, Semi-Rimless Design; Sleek, Sporty Style with Wraparound Lens Protection; Bayonet Temples with Flexible Rubber Tips Offer a Comfortable, Secure Fit; Soft Rubber Nose Pads keeps the Glasses in place; Supplied with an Adjustable Neck Cord; 9 Base Curve Dual Lens |
Primary Lens Color | Clear |
Safety Glasses Frame Style | Half-Frame |
Primary Frame Color | Black |
Frame Type | Half-Frame |
Description
Anser Eyewear,Clear Polycarbonate Lens, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (92-134)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (ULD-C5-06-XXL)
- BRADY Number Tag, Brass, CHWS 151-175, PK25 (23582)
- GUARDIAN Guardian Modular Speed Bump, 4Ft Longx (DH-SP-29M)
- BOUTON OPTICAL Safety Glasses, IR 5.0 Scratch-Resistant (250-AN-10119)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-AN-10115)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-AN-10120)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- BOUTON OPTICAL Safety Glasses, Orange Scratch-Resistant (250-01-0004)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-08-0005)
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CHB218D)
- Bouton Optical Safety Glasses