Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # 250-11-0920
Zoro # G3977005
original price:
$4.45
14% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-11-0920
- Zoro # G3977005
- UPC # 616314055669
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Safety Glasses Size | Narrow |
Size | Narrow |
Description
Safety Glasses, Series Eva Petite, Gender Women's, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Pink, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear/Pink, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Polarized (MOUD112PF)
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In (113234)
- HAWS Stay-Open Ball Valve Includes Push Flag (SP232)
- BOSS Hi-Vis Sftshl Jacket 3Xl (3SS70003X)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0080)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-99-0900)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-11-0900)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-24-0301)
- BOUTON OPTICAL Safety Glasses, Green Anti-Fog, Scratch-Resistant (249-5907-207)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-01-0001)
- MCR SAFETY Safety Glasses, Clear Mirror Indoor/Outdoor Duramass Scratch-Resistant (KD119)
- Bouton Optical Safety Glasses