Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # 250-10-0920
Zoro # G4215601
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Frame Color Clear/Pink
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-10-0920
- Zoro # G4215601
- UPC # 616314055638
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Safety Glasses Size | Narrow |
Size | Narrow |
Description
Safety Glasses, Series Eva, Gender Women's, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Pink, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear/Pink, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-LG)
- SUPERIOR GLOVE Sleeve 18", L, Yellow, PR (KFGCMT18TH)
- ENDURA Gloves, White, XL, Horsehide, PR (365DLX6XL)
- MSA SAFETY Full Face Respirator, L, Threaded, Silicone (493116)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-06-0020)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-08-0001)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-AN-10113)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-MT-10071)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-10-0900)
- HEXARMOR Safety Glasses, OTG Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-18003-08)
- Bouton Optical Safety Glasses