Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # 249-5907-400
Zoro # G3252028
product price: $10.59
/ea
Sold in multiples of 12 for $127.08
$127.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Propionate With Wire Mesh Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 249-5907-400
- Zoro # G3252028
- UPC # 616314115479
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Eyewear Frame Style | Full-Frame |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Propionate With Wire Mesh Sides |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | U-Fit |
Standards | ANSI Z87.1-2015 |
Frame Color | Smoke |
Features | Classic Dual Lens Style; Long Lasting Heavy-Duty Metal Hinges; Molded Nose Bridge Design to fit the Majority of Users; U-Fit Spatula Temples with a Wire Core |
Safety Glasses Frame Style | Full-Frame |
Primary Frame Color | Smoke |
Primary Lens Color | Clear |
Includes Polarized Lens Coating | No |
Frame Type | Full-Frame |
Description
5900 Traditional Spectacle Eyewear, Series U-Fit(R), Polarized Lens No, Lens Coating Anti-Fog, Scratch Resistant, No Foam Lined, Eyewear Frame Style Full-Frame, Frame Material Propionate with wire mesh sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU6)
- PIP ULTRALITE GRAY AS/AF F360 (250-14-0521)
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0001)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-99-0900)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-11-0900)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-21-0100)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-01-5503)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-10-0920)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Anti-Fog ; Polarized ; Anti-Scratch (MOUD118BZDC)
- Bouton Optical Eye Protection