Shop All Safety Glasses
Bouton Optical
Safety Glasses, Brown Scratch-Resistant
Mfr # 250-06-5504
Zoro # G3597916
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Material Polycarbonate
- Gender Unisex
- Foam Lined No
- Series ZENON Z13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-06-5504
- Zoro # G3597916
- UPC # 616314036286
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | Dark Brown |
Frame Color | Brown |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z13 |
Standards | ANSI Z87.1+ |
Primary Lens Color | Brown |
Safety Glasses Frame Style | Frameless |
Features | Lightweight, Rimless Design Provides all Day User Comfort; Flexible, Rubber Tip Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 10 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Dark Brown |
Frame Type | Frameless |
Description
Zenon Z13 Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Flame Resistant Rain Jacket, 57" Chest (BJ238JHXL)
- DIAMOND VISIONS Diamond Visions Rectangle Blue Light Block Glasses (11-3125)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, S/M, Orange (EGO21303)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ401VPE)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-01-5503)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-MT-10072)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-06-0020)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-06-5503)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-21-0100)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-AN-10113)
- HONEYWELL Safety Glasses, Clear Scratch-Resistant (A800)
- Bouton Optical Eye Protection