Shop All Safety Glasses
Bouton Optical
Safety Glasses, Blue Scratch-Resistant
Mfr # 250-28-0003
Zoro # G3598220
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Gender Men's
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-28-0003
- Zoro # G3598220
- UPC # 616314065842
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Lens Color | Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Gender | Men's |
Foam Lined | No |
Series | ADVERSARY |
Standards | ANSI Z87.1-2015 |
Frame Color | Black |
Features | Sleek Wraparound Lens Design Provide Excellent Peripheral Vision and Protection; Lightweight, Semi-Rimless Design Provides all Day User Comfort; Wraparound Lens Design with Distortion-Free Viewing; Bayonet Temples with Rubber Tips Provide a Comfortable Fit; Temple Tips Curve Out at Ends for Ease of Placement on Face; Ribbed Rubber Nose Pads Offer a more Secure Fit; Supplied with an Adjustable Neck Cord; 8 Base Curve Lens |
Frame Type | Half-Frame |
Description
Adversary Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter H 1 pc, 6PK (840812)
- MAGID Disposable Face Mask, 50Dispenser, 50PK (MM005)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG REG)
- LABELMASTER Corrosive Placard, UN 2796, PK25 (ZEZ42796)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0000)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-01-5503)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-10-0904)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-10-0900)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-11-0900)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-10-0920)
- KLEENGUARD Visio Economy Safety Glasses, V20 Series, UV Protection, Anti-Fog, Silver Half-Frame, Clear Lens (14471)
- Bouton Optical Eye Protection