Shop All Safety Glasses
Bouton Optical
Safety Glasses, Blue Scratch-Resistant
Mfr # 250-01-5503
Zoro # G3597776
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Light Blue
- Frame Color Blue
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 250-01-5503
- Zoro # G3597776
- UPC # 616314019999
- Country of Origin Malaysia
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | Light Blue |
Frame Color | Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z12 |
Standards | ANSI Z87.1+ |
Safety Glasses Frame Style | Frameless |
Features | Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 9.5 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Light Blue |
Primary Lens Color | Blue |
Frame Type | Frameless |
Includes Polarized Lens Coating | No |
Description
Zenon Z12 Eyewear,Anti-Scratch, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate/PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 7581P100 Organic Vapor P100 Filter Cartridge, 2PK (7581P100L)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK5)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Large PR (9547TPR-L)
- GHS SAFETY Pictogram Label, Health Hazard, PK500 (GHS1262)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-MT-10070)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-MT-10074)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-99-0901)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-99-0980)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-01-0021)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB620DTCC)
- Bouton Optical Eye Protection