Shop All Safety Glasses
Bouton Optical
Safety Glasses, Amber Scratch-Resistant
Mfr # 250-AN-10120
Zoro # G3598939
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Pvc
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bouton Optical
- MFR # 250-AN-10120
- Zoro # G3598939
- UPC # 899558002136
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Eyewear Frame Style | Half-Frame |
Item | Safety Glasses |
Lens Color | Amber |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Gender | Unisex |
Foam Lined | No |
Series | Anser |
Standards | ANSI Z87.1; CSA Z94.3 |
Frame Color | Black |
Primary Lens Color | Amber |
Features | Wraparound Temples with Rubberized tips Gently Grip the Wearers Head; Lightweight, Semi-Rimless Design Provides all day User Comfort; Sleek, Sporty Style with Wraparound Lens Protection; Bayonet Temples with Flexible Rubber Tips Offer a Comfortable, Secure fit; Soft Rubber Nose Pads help Keep the Glasses in Place; Supplied with an Adjustable Neck Cord; 9 Base Curve Lens |
Safety Glasses Frame Style | Half-Frame |
Primary Frame Color | Black |
Frame Type | Half-Frame |
Description
Anser Eyewear,Amber Polycarbonate Lens, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, No Smoking No Open Flames, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-1491)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Green (GWGN49100)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-L)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, Medium (N9680M)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-99-0900)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (250-01-F022)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0080)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-99-0980)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-06-0000)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-01-5503)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47387)
- Bouton Optical Safety Glasses