Bouton Optical

Lady Eva Reading Magnifier Eyewear, PR


product price: $17.65
/pr
Sold in multiples of 12 for $211.80

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Standards ANSI Z87.1+
  • Frame Color Clear, Pink
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size M

Description

Lady Eva Reading Eyewear, +1.50 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Clear, Pink Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, X-Ray Detectable No, Standards ANSI Z87.1+, Eyewear Size M, Series Lady Eva, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.