Shop All Welding Helmets
Bouton Optical
Headband and Foam Insrt, for Sfty Glasses
Mfr # 250-34-FOAM
Zoro # G9508737
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes 45 Degrees Beveled Edge
- For Use With Supersonic Safety Glasses
- X-Ray Detectable Yes
- X-Ray Dectectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-34-FOAM
- Zoro # G9508737
- UPC # 616314156762
- Country of Origin Taiwan, Province of China
- Category Welding Helmets
Dimensions
Dimensions | 1-7/8 in L X 5-9/32 in W |
Width | 1 7/8 in |
Details
Item | Headband and Foam Insert |
Material | Plastic |
Includes | 45 Degrees Beveled Edge |
For Use With | Supersonic Safety Glasses |
X-Ray Detectable | Yes |
X-Ray Dectectable | Yes |
Color | Black |
Compatible with Series | Supersonic |
Compatible with Product Type | Glasses |
Description
Headband and Foam Insert, Color Black, Compatible with Product Type Glasses, Compatible with Series Supersonic, For Use With Supersonic Safety Glasses, Includes Foam Kit, Strap, Material Plastic, Standards ANSI Z87.1+, Width 1 7/8 in, X-Ray Detectable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Nozzle, Copper, Tweco, Self-Insulated (RAD64002689)
- MILLER ELECTRIC Collet Body, Copper, 0.040 In, PK5 (13N26)
- LINCOLN ELECTRIC Welding Cap, Doo Rag, Black (KH822)
- ESAB ATOM ARC 7018 3/32x14x50/HS Stick Electr (255013310)
- JACKSON SAFETY Capmount Adapt Mount Kit Weld Helmet, s Hard Hats Black (15973)
- JACKSON SAFETY 117A Headgear (14556)
- FIBRE-METAL BY HONEYWELL Tigerhood Classic Welding Helmet- Gray- 2 x 4.25 in. (280-5906GYBP)
- ALLEGRO INDUSTRIES Nova 3Helmet w/Flow Control Valve (NV30-00)
- K-T INDUSTRIES Flip Front Welding Helmet, Ratchet Headgear, Shade 10 Lens, 2 x 4-1/4 in Viewing, Plastic Lens (4-1002)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White (44R229)
- JACKSON SAFETY TrueSight II Digital Variable ADF Welding Helmets with Balder Technology (46163)
- Bouton Optical Welding Helmets