Shop All Faceshields and Visors
Bouton Optical
Hard Hat Adapter, Universal Slot
Mfr # 251-01-5225
Zoro # G3592736
product price: $9.35
/ea
Sold in multiples of 10 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- For Use With Fits any Hard Hat
- Standards ANSI Z87.1+; CSA Z94.3
- Features Pivoting Blades, Curved Plastic Channel Fits Over the Brim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 251-01-5225
- Zoro # G3592736
- UPC # 616314114694
- Country of Origin China
- Category Faceshields and Visors
Details
Item | Hard Hat Adapter |
Color | Black |
Material | Plastic |
For Use With | Fits any Hard Hat |
Standards | ANSI Z87.1+; CSA Z94.3 |
Features | Pivoting Blades, Curved Plastic Channel Fits Over the Brim |
Description
Hard Hat Adapter,Universal Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Standard Faceseal, PK5 (M-935)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (9370L)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.27 AC, Gray (300GC-120)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft Material Winch, 65ft 3-Way (022-11035)
- BOUTON OPTICAL Safety Visor, Clear Polycarbonate (251-01-5201)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35000)
- DELTA PLUS Faceshield Visor, Nylon Mesh, Black, 7x13in (NV-70)
- MSA SAFETY Fire and Rescue Visor, Tuffshield, Clr, 4in (10071006)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, Clr, 9-3/4x19in (4199CL)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Clear (4118CL)
- JACKSON SAFETY Maxview Faceshield Assembly, Polycardonate Visor, Clear Uncoated Lens, Ratchet Suspension, Black (14200)
- Bouton Optical Faceshields and Visors