Shop All Protective Eyewear Accessories
Bouton Optical
Fog Buster, 30 Applications
Mfr # 252-FB30
Zoro # G3251949
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Dispensing Type Individually Wrapped
- Station Height 4 7/8 in
- Tissue Type Pre-Moistened
- Holder Mount Location Wall; Tabletop; Cabinet; Countertop; Semi-Recessed Wall
- Tissue Count 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 252-FB30
- Zoro # G3251949
- UPC # 010164428800
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Station Height | 4 7/8 in |
Station Depth | 6 1/2 in |
Width | 2 in |
Length | 4 in |
Details
Item | Fog Buster,30 Applications,PK1 |
Tissue Dispensing Type | Individually Wrapped |
Tissue Type | Pre-Moistened |
Holder Mount Location | Wall; Tabletop; Cabinet; Countertop; Semi-Recessed Wall |
Tissue Count | 30 |
Lens Treatment Properties | Anti-Fog |
Description
Fog Buster,30 Applications,PK1, Holder Mount Location Wall; Tabletop; Cabinet; Countertop; Semi-Recessed Wall, Lens Treatment Properties Anti-Fog, Station Depth 6 1/2 in, Station Height 4 7/8 in, Station Width 4 5/8 in, Tissue Count 30, Tissue Dispensing Type Individually Wrapped, Tissue Length 4 in, Tissue Type Pre-Moistened, Tissue Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Do Not Leave Vehicle Unattended While, Landscape (OS-DS-D-57-L-2066)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- 3M Protector Eyewear Glass Safety (47031H1-DC)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- FLUKE Minigrabber WBanana Jack Red (4723-2)
- CROSSFIRE Accessories Safety Eyewear Sample Case-24 Piece Cap (C24)
- BOLLE SAFETY Dust Ggls Strap and Foam Kit, Bk, Foam (40043)
- ESS Replacement Lens, Hi-Def Yellow, +2.2, PC (740-0604)
- ESS Rplmt Lens, FirePro, Clear (740-0113)
- SAFETY OPTICAL SERVICE SOS Combo Safepack, Universal Side, PK20 (CP-5226)
- GLOVE GUARD Goggle Guard(R) Clip, Blue (80200BL)
- Bouton Optical Protective Eyewear Accessories